• Cart

DESCRIPTION

Multi-Fittings Corporation Gasket Sewer Reducing SDR 35 PVC Saddle Wye with Strap

MUL04359

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35