• Cart

DESCRIPTION

Trench Tough Plus™ Gasket x Socket Straight SDR 35 PVC 22-1/2 Degree Elbow

MUL06397

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 1
Gasket
End Connection 2
Socket
End Connections
Gasket x Socket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
SDR 35