DESCRIPTION

Gasket x Spigot SDR 35 PVC Sewer Wye

MUL04386

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Spigot
End Connection 3
Gasket
End Connections
Gasket x Spigot
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Temperature
73
NSF Certified
No
Schedule Class
SDR 35