DESCRIPTION

Everyday Gelcoat Tub and Shower

A260330LBK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Depth
30 in
Drain Location
Left
Height
72 in
IAPMO Listed
Yes
Material
Gelcoat
Type
Tub/Shower
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY