DESCRIPTION

GHT x NPTF Brass Swivel Adapter

D5041208

Fitting Sizes:

SPECIFICATIONS

End Connection 1
GHT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
1-63/100 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY