Double Head for PE2WL-82 in Metallic Grey

You last purchased this on
 
Progress Lighting

Double Head for PE2WL-82 in Metallic Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Double Head for PE2WL-82 in Metallic Grey

  • Fast #
  • Part #PPEWLHDB82
  • Item #7115016
  • Manufacturer Part #PEWLH-DB-82
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Metallic Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully adjustable
  • wet location listed
  • Remote metallic gray double head for use with PE2WL-82 only
  • 15 ultra-bright LED's with tempered glass lens
  • metalized high-performance reflector
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
PE2WL-82
Color Finish Category:
Greys
Color Finish Name:
Metallic Grey
Energy Star Compliant:
No
Height:
7 in
Installation Type:
Wall Mount
LED Light:
Yes
Length:
4-1/4 in
Light Bulb Type:
Integrated LED
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
30
Power Source:
Hardwired
Product Type:
Double Head
Smart Home Enabled:
No
UL Listed:
UL 924
Volts:
120/277V
Weight:
1.2 lb
Width:
10 in