• Cart

DESCRIPTION

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 8" / DN50 –DN200

Style 660 Grooved Copper Cap

VF660C0C

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-75
Collection
Style 660
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Copper
Maximum Pressure
300 psi
Maximum Temperature
250