DESCRIPTION

  • Grooving tool for mechanical seal

Zurn Corrosive Waste Drainage Grooved x Mechanical Joint Installation Tool

ZZ9GRVR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Mechanical Joint
End Connections
Grooved x Mechanical Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight