DESCRIPTION

Grooved x Threaded Schedule 40 316L Stainless Steel Nipple

DS46NGTMU

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
Grooved
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
3 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
3 in x 3 in

Starting at
Call for Pricing
  • QUANTITY