• Cart

DESCRIPTION

Ground Joint x Union 300# Galvanized Malleable Iron Union

IG300U

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Ground Joint
End Connection 2
Union
End Connections
Ground Joint x Union
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Pressure Class
300#