DESCRIPTION

  • Exposed screws on exterior
  • Fits standard door preparations by adjustable latches
  • Lifetime warranty

Kwikset Delta® Half Inactive or Dummy Lever

K488DL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Delta®
Color Finish
Satin Chrome
Color Finish Category
Chromes
Material
Brass
Security Grade
2
Type
Dummy
UL Listed
No

Starting at
$10.69
EACH
  • QUANTITY