DESCRIPTION

  • Adjustable latches
  • Fits standard door sizes

Tylo® Hall or Closet Knob

K200TRCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Satin Chrome
Color Finish Category
Chromes
Material
Zinc
Security Grade
3
Type
Passage
UL Listed
No

Starting at
$10.71
EACH
  • QUANTITY