DESCRIPTION

  • 1500 Count Refill for Wipes Dispensers
  • Alcohol-free formulation
  • Fragrance-Free
  • Kills 99.99% of germs that may make you sick
  • Removes light soils and dirt from hands

Purell® Hand Sanitizing Wipes 1500-Count (Case of 2)

G911502

Brand Model Compatibility:

GOJO® Wipes Dispenser

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO® Wipes Dispenser
Collection
Purell®
Installation Type
Wall Mount
Length
8 in
Material
Cloth
Package Quantity
Case of 2
Type
Wipe
Width
7-3/4 in

Starting at
$129.0
per CASE
  • QUANTITY