59 in. Hand Shower Hose in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

59 in. Hand Shower Hose in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

59 in. Hand Shower Hose in Satin Nickel - PVD

  • Fast #
  • Part #N284/15S
  • Item #1233915
  • Manufacturer Part #284/15S
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
14/25 in
Diameter:
14/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Part Type:
Shower Hose
Fits Brand:
Newport Brass
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Length:
59 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
4 in