DESCRIPTION

  • American Standard® genuine repair part

Button and Screw Set

A0301260070A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 1480.100, 1480.101 and 1480.150 Faucets
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.2
EACH
  • QUANTITY