DESCRIPTION

  • Carded
  • Fits washerless stem cartridge, kitchen and lavatory
  • Hydro seals
  • Union nut

Pfister ClearFlo™ Handle Union Shower Nut

P931500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
ClearFlo™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.66
EACH
  • QUANTITY

DOCUMENTS