DESCRIPTION

Ferguson Industrial Plastics IPS HDPE Fabricated 45 Degree Elbow 3 Piece

PEI7FMB4F3

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
24 in
Fitting Size 2
24 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Number Of Pieces
3 Piece
Size
24 in
Type
Straight