• Cart

DESCRIPTION

  • Extruded from high quality high-density polyethylene
  • Meets FDA requirements
  • Works great as a discharge tube in chemical feed applications

HDPE Tubing

H2503756221

Length:

SPECIFICATIONS

Color Finish
Translucent
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1/4 in
Length
25 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
272 psi
NSF Certified
No
Outside Diameter
3/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY