DESCRIPTION

  • All-purpose squeegees handle the toughest jobs
  • For use in moving large volumes of water, mud, debris, waste, scraps, slush or snow and flood clean-up
  • Great for construction sites, plants, factories, large commercial areas, loading docks, agricultural, food processing, arenas, outdoor areas and around large drains
  • Replaceable rubber blade
  • Rugged painted frame and cast zinc socket
  • Use on coated and uncoated smooth concrete floors, asphalt and other smooth surfaces

Aquadozer® Heavy Duty Curved Floor Squeegee

UFP0C

Length:

SPECIFICATIONS

Collection
Aquadozer®
Color Finish
Black
Length
24 in
Material
Rubber, Steel
Size
24 in
Type
Floor Squeegee

Starting at
Call for Pricing
  • QUANTITY