DESCRIPTION

  • High tensile strength for the most demanding applications
  • Low tack roll edges so edges stay cleaner
  • Use for patching, reinforcing, bundling, moisture proofing, sealing, splicing, temporary repair, taping and splicing insulation

3M Premium Duct Tape

3M05113106975

Length:

60 yd

SPECIFICATIONS

Application
Bundling, Moisture Proofing, Patching, Reinforcing, Sealing, Splicing, Splicing Insulation, Taping, Temporary Repair
CARB OTC LEED Compliant
No
Color Finish
Silver
Length
60 yd
Material
Plastic, Rubber
Material Type
EPDM, Polyethylene
Temperature Range
Up to 200 ° F
Thickness
9.5 mil
Type
Duct Tape
UL Listed
No
Width
1-22/25 in

Starting at
$12.99
per ROLL
  • QUANTITY

DOCUMENTS