DESCRIPTION

  • Combine with FIP adapters to make cleanouts or flush plug assemblies
  • Designed for heavy duty applications

Heavy Duty Plug

S87725

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY