DESCRIPTION

  • Hardwood handle: 66"
  • Steel ferrule for strongest blade and handle connection
  • Steel road rake has a 1 piece forged head with 16 tines
  • Strong head connection for years of use

Heavy Duty Road Rake

A63122

Handle Length in :

SPECIFICATIONS

Handle Length in
66 in
Handle Material
Ash Wood
Material
Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$68.2
EACH
  • QUANTITY