DESCRIPTION

  • Flexible
  • Heavy duty

Heavy Duty Spring Door Stop

P557441

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
3 in
Package Quantity
5
UL Listed
No
Width
7/8 in

Starting at
$2.79
per PACK
  • QUANTITY