DESCRIPTION

  • High capacity roll fits into a wide range of everyday universal dispensers
  • Meets EPA comprehensive procurement guidelines
  • Meets Green Seal™ standard

Envision® High Capacity Roll Paper Towel in Brown (Case of 6)

G26301

Length:

800 ft

SPECIFICATIONS

Collection
Envision®
Color Finish
Brown
Length
800 ft
Material
Paper
Width
7-7/8 in

Starting at
$43.99
per CASE
  • QUANTITY