DESCRIPTION

  • Innovative “clamshell” box with E-Z identification eliminates confusion
  • Interleaved for easy dispensing
  • Reliable and consistent
  • Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself

High Density Liner

IBSS434816K

Capacity:

SPECIFICATIONS

Capacity
60 gal
Color Finish
Black
Height
48 in
Length
48 in
Material
Formosa Resins
Thickness
16 mic
Width
43 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY