DESCRIPTION

  • 13.0 amp, 2.3HP, 11,000 RPM Dewalt® built G55 (AC) motor designed for faster material removal and higher overload protection
  • Complete electronic control™ provides multiple advanced technology features such as E-Clutch®, Power-Off® and Power-Loss Reset®
  • Dual abrasion protection provides increased motor protection from damaging dust & debris ingestion
  • Dust ejection system™ provides increased durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
  • E-Clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending life of gears & motor
  • One-piece brush arm prevents brush hang-up due to dust ingestion
  • Power-Loss Reset® prevents accidental re-starts following a power disruption when tool is left on position
  • Power-Off® overload protection shuts the tool off before it reaches overload or burn-up
  • Quick-change wheel release provides tool-free wheel removal
  • Vibration-reducing, 2-position side handle enhances comfort & reduces user-felt vibration

E-Clutch® High Performance Paddle Switch Grinder

DD28114

Diameter:

SPECIFICATIONS

AMP
13
Arbor Hole Size
5/8 in
CSA Certified
Yes
Collection
E-Clutch®
Color Finish
Yellow
Cord Length
8 ft
Diameter
4-1/2 in
Horsepower
2-3/10 hp
Length
13 in
Power Source
Electric
RPM
11000
UL Listed
No
Volts
120V
Watts
1700
Width
17-13/100 in

Starting at
Call for Pricing
  • QUANTITY