DESCRIPTION

  • 3M's™ most aggressive stripping pad
  • Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
  • For fast removal of finish and proven consistent stripping
  • Made of continuous filament nylon in an open textured non-woven construction
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers

7300 Series High Productivity Strip Pad in Black (Case of 5)

3M0480110827

Diameter:

SPECIFICATIONS

Collection
7300 Series
Color Finish
Black
Diameter
17 in
Material
Plastic
Material Type
Nylon
Package Quantity
Case of 5
Thickness
1/2 in

Starting at
$37.99
per CASE
  • QUANTITY