DESCRIPTION

Hinge

K1171863

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Metallic
Depth
1 in
Length
1 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY