Pfister Hose Outlet
P9510620
Brand Model Compatibility:
Pfister 532/534 Series Marielle/Parisa FaucetsSPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Pfister 532/534 Series Marielle/Parisa Faucets
- CARB OTC LEED Compliant
- No
- End Connection 1
- Hose
- GSA Approved
- No
- IAPMO Listed
- Yes
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday