PT Coupling Hose Shank x MNPT Galvanized Adapter PPTCNGALV

DESCRIPTION

  • Made in the USA

PT Coupling Hose Shank x MNPT Galvanized Adapter

PPTCNGALV

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Hose Shank
End Connection 2
MNPT
End Connections
Hose Shank x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum