• Cart

DESCRIPTION

  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • End connections: Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • SCH 40 ABS

Hub Straight Schedule 40 ABS DWV Return Bend

ADWVRB

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application
Sanitary, Sewer, Storm Drainage
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
ABS
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40