• Cart

DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location

Hub Straight and DWV Schedule 40 Molded Short PVC 90 Degree Elbow

PDWVMHS9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 10 in

    PDWVMHS910 

    $468.73
    $231.56
    Call for Pricing Call us for price $468.73 $231.56
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 12 in

    PDWVMHS912 

    $721.8
    $356.57
    Call for Pricing Call us for price $721.8 $356.57
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application
Drainage, Sewer
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 310
Schedule Class
40