DESCRIPTION

  • Manufacturer may vary by location

Hub PVC Sewer Solvent Weld Cross

MUL040915

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Size
4 in
Type
Straight