DESCRIPTION

Hub x Spigot Plastic Adapter

MUL040342

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    MUL040342 

    $13.31
    $9.68
    Call for Pricing Call us for price $13.31 $9.68
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35