DESCRIPTION

  • Import
  • Material: brass
  • Threaded

FNPT Import Brass Cap

IBRCAP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/8 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Origin
Global
Pressure Class
125#
Size
1/8 in
Type
Straight