DESCRIPTION

  • Adjustable height setting allows for adult or child installation
  • Heavy gauge steel supports up to 300 lbs
  • In-Wall Carrier
  • Shipping weight: 11 lbs

In-Wall Single Carrier Accessory

EMPW101

Brand Model Compatibility:

Elkay® EDFP210 and EDFP214 Drinking Fountains

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Elkay® EDFP210 and EDFP214 Drinking Fountains
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
19-7/8 in
NSF Certified
No
Width
1/4 in

Starting at
$150.18
EACH
  • QUANTITY