DESCRIPTION

  • An elegant first impression
  • Easy to clean and maintain
  • Heavyweight
  • Hides dirt and keeps entrances clean
  • High performance mat retains water
  • Minimizes the risk of slips and falls
  • Thermoflex™ vinyl backing offers superior floor protection

Oxford™ Indoor Wiper Mat

LOXH46

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Oxford™
Color Finish
Black/Grey
Length
6 ft
Material
Fiber, Plastic
Material Type
Polypropylene, Vinyl
Width
4 ft

Starting at
Call for Pricing
  • QUANTITY