DESCRIPTION

Instantaneous Water Heater

THET45

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
48 gal
Energy Star Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Water Heater Capacity Range
41 - 50 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY