DESCRIPTION

Insulated Spade Wire Gauge

DIVS211

Package Quantity:

SPECIFICATIONS

Color Finish
Red
Gauge
22
Height
1/2 in
Length
6-3/4 in
Package Quantity
16
UL Listed
No
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY