DESCRIPTION

Ferguson Industrial Plastics IPS Fabricated 11-1/4 Degree Elbow 2 Piece

PEI11HB11F2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Number Of Pieces
2 Piece
Schedule Class
SDR 11
Size
4 in
Type
Straight