DESCRIPTION

IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

DGDIAFRBUFIPSM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Flange Type
Backup
Material
Ductile Iron
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday