• Cart

IPS Fabricated Straight DR 11 HDPE Lateral Wye PEI11FY

DESCRIPTION

IPS Fabricated Straight DR 11 HDPE Lateral Wye

PEI11FY

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
100 psi
NSF Certified
No
Schedule Class
DR 11