• Cart

DESCRIPTION

B & D Mfg. Socket Fusion Reducing HDPE Tee

PEIHSFT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-2683
Application
Geothermal
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No