IPS Permasert Poly Gas Coupling P5003

DESCRIPTION

IPS Permasert Poly Gas Coupling

P5003

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Plastic
Size
1-1/4 in x 1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday