Ferguson Industrial Plastics IPS Plastic Electrofusion Coupling C100003

DESCRIPTION

Ferguson Industrial Plastics IPS Plastic Electrofusion Coupling

C100003

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
HDPE
Size
4 in
Type
Straight