• Cart

IPS Reducing Fabricated DR 17 HDPE Tee PEI17FT

DESCRIPTION

IPS Reducing Fabricated DR 17 HDPE Tee

PEI17FT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513-09, ASTM D-2683-04, ASTM D-3261-03, ASTM D-3350-02, ASTM F-2206-02, ASTM F-714
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
DR 17