DESCRIPTION

  • Design qualified for joining PE gas pipe
  • Easy to install, no special tooling or power generators required
  • Non corrosive couplings and components provide outstanding long term performance
  • The Permasert® provides total installed cost savings versus fusion joining methods

Elster Perfection IPS SDR 11 Plain End Coupling

P55131

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic, Stainless Steel