DESCRIPTION

Gastite IPS x NPT Transition Fitting

TTRANS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
NPT
End Connections
IPS x NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
7-1/2 in
Length
9-1/2 in