6 - 10 in. Pipeline Cleaning Ball
Jet-Ball® 6 - 10 in. Pipeline Cleaning Ball
Frequently Purchased Together
Product Details
- Spiral grooves to create high-power spraying action for cleaning pipelines
- Better alternative to an expensive jet truck
- Eye bolts at each end for tethering
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Jet-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5-31/50 in
- Fits Pipe Size:
- 6 in - 10 in
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Rubber
- Material Type:
- EPDM
- Origin:
- Domestic
- Range (in):
- 6 in - 10 in
- Size:
- 6 in - 10 in
- Tool Type:
- Pipe Cleaner
- Weight:
- 2.5 lb