DESCRIPTION

Dorian Keyed Entry Lever

K405DNLRCALRCSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Dorian
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Security Grade
3
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.7
EACH
  • QUANTITY